https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1N3xpbWFnZS9qcGVnfGFERTFMMmcxWlM4eE1EYzJPVEk1TWpRMk1EQTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhYzNjN2ZlMGU0OGI1ZTRmYWI5ZjUyZjFlMGRhZmM5MWQ4OWNlYmNiMThjNGZjNzMwN2RhN2ZjMTc1NWMxY2E5
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1N3xpbWFnZS9qcGVnfGFERTFMMmcxWlM4eE1EYzJPVEk1TWpRMk1EQTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhYzNjN2ZlMGU0OGI1ZTRmYWI5ZjUyZjFlMGRhZmM5MWQ4OWNlYmNiMThjNGZjNzMwN2RhN2ZjMTc1NWMxY2E5
DODGE
DODGE
P4B-DI-415RE
DODGE DODGE
Description
P4B-DI-415RE; 023413 PILLOW BLK RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/2" Minimum Bolt Spacing; 18-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
023413
BDI #
240945
Details
9995.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-415RE/p/240945
Your Price
$ 9,995.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
89.796
EAN
0782475725199
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-415R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-DI-415RE DBL INTERLOCK
Manufacturer Internal Number
023413
Weight / LBS
181
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/2" Minimum Bolt Spacing; 18-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
16.8 Inch | 426.7 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bolt Spacing Maximum
18.063 Inch | 458.8Millimeter
Bolt Spacing Minimum
15.5 Inch | 393.7Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

