Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-E-507R https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNHxpbWFnZS9qcGVnfGFHVmxMMmhsWWk4eE1EYzNNVEF4TmpJeU1EY3dNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTRhYjYzN2RiNmExZWZhMzhhNzViYmJiYzRlM2M1YTY2NGExZWQ1MTE5NjQ2MGQ3MTYyZDBiNGJmZDNjNzJhZQ
240642 Pillow Block Bearings 

DODGE DODGE

P4B-E-507R

Description

P4B-E-507R; 023040 PILLOW BLK ROLLER BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

023040

BDI #
240642

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8310.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8,310.94 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
110.08
EAN
0782475700240
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-E-507R TYPE E-XTRA
Manufacturer Internal Number
023040
Weight / LBS
230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bore
5.438 Inch | 138.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh