DODGE
DODGE
P4B-ED-415R
DODGE DODGE
Description
P4B-ED-415R PILLOW BLOCK BEARING ; TYPE-E DEFENDER TAPERED ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
013932
BDI #
28589574
Details
5606.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-ED-415R/p/28589574
Your Price
$ 5,606.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
58.731
EAN
0782477899386
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Quadruple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | ArmorTect Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
134
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Bolt Spacing Minimum
15.25 Inch | 387.35Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


