https://www.bdiexpress.com/medias/INDDODPBXXXX-EXL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNnxpbWFnZS9qcGVnfGFHVXpMMmczTUM4eE1EYzNNREEyT1RBeU9EZzVOQzlKVGtSRVQwUlFRbGhZV0ZoZlJWaE1YelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OWJjNDIyYWQxNDJiZDRmMTNkNWY0YWFkMThkOWU2NmI3ZTZkMWQ5MjdkMDMxMTRiNTM5ZGQ2Zjc3ZDY4MWE5
https://www.bdiexpress.com/medias/INDDODPBXXXX-EXL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNnxpbWFnZS9qcGVnfGFHVXpMMmczTUM4eE1EYzNNREEyT1RBeU9EZzVOQzlKVGtSRVQwUlFRbGhZV0ZoZlJWaE1YelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OWJjNDIyYWQxNDJiZDRmMTNkNWY0YWFkMThkOWU2NmI3ZTZkMWQ5MjdkMDMxMTRiNTM5ZGQ2Zjc3ZDY4MWE5
DODGE
DODGE
P4B-EXL-300R
DODGE DODGE
Description
P4B-EXL-300R; 077273 PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/4" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
077273
BDI #
19376385
Details
1558.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-EXL-300R/p/19376385
Your Price
$ 1,558.39 / each
$ 1,559.00 / each BDIExpress
$ 1,559.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.048
EAN
0782476587819
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-EXL-300R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-EXL-300R
Manufacturer Internal Number
077273
Weight / LBS
42
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/4" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Bolt Spacing Minimum
8.75 Inch | 222.25Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
10 Inch | 254Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

