

DODGE
DODGE
P4B-IP-415RE
DODGE DODGE
Description
P4B-IP-415RE; 069554 PILLOW BLK RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
069554
BDI #
246622

Details
5055.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-415RE/p/246622
Your Price
$ 5,055.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.27
EAN
0782475308736
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-415R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-IP-415RE
Manufacturer Internal Number
069554
Weight / LBS
122
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh