

DODGE
DODGE
P4B515-TAF-207R
DODGE DODGE
Description
P4B515-TAF-207R; 037604 ; PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
037604
BDI #
243076

Details
1050.88
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B515-TAF-207R/p/243076
Your Price
$ 1,050.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.69
EAN
0782475917525
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-207R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B515-TAF-207R
Manufacturer Internal Number
037604
Weight / LBS
30
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh