https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhRFprTDJnM05TOHhNRFF5TWpRME1qWXlNekF3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpGZk16QXdlRE13TUM1cWNHY3wzMTk2OWVhYjFiYWE1MWQ5NGRiMjQ3ODI4ZTc5ZWUxOTFhYjNmNzA5NTVlOWMxNmZjY2Y1N2Q1NzRmY2ZlMmM0
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhRFprTDJnM05TOHhNRFF5TWpRME1qWXlNekF3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpGZk16QXdlRE13TUM1cWNHY3wzMTk2OWVhYjFiYWE1MWQ5NGRiMjQ3ODI4ZTc5ZWUxOTFhYjNmNzA5NTVlOWMxNmZjY2Y1N2Q1NzRmY2ZlMmM0
DODGE
DODGE
P4B520-ISAF-307LE
DODGE DODGE
Description
P4B520-ISAF-307LE; 070090 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-13/16" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
070090
BDI #
247067
Details
2268.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B520-ISAF-307LE/p/247067
Your Price
$ 2,268.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
29.815
EAN
0782475311194
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-307L
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B520-ISAF-307LE
Manufacturer Internal Number
070090
Weight / LBS
65.74
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-13/16" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Nominal Bolt Center to Center
12.3 Inch | 312.4 Millimeter
Bolt Spacing Minimum
11.813 Inch | 300.05Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.156 Inch | 105.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

