![P4B528-ISAF-415RE MOD; 138725](/medias/INDDODPBXXXX-P4B-ISAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhR0ZsTDJnNVlTOHhNRFkyTlRRMU5qUXpOVEl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBsVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkZmJiYTZmNTNjZWY2YjBmZmRjNTg1ODc5MTQzM2EwYjI1ZTAzZjEyNzI3MWEzMzY0NmNlMTc3ZjFhYTFmZDNh)
![P4B528-ISAF-415RE MOD; 138725](/medias/INDDODPBXXXX-P4B-ISAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTl8aW1hZ2UvanBlZ3xhR0ZsTDJnNVlTOHhNRFkyTlRRMU5qUXpOVEl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBsVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkZmJiYTZmNTNjZWY2YjBmZmRjNTg1ODc5MTQzM2EwYjI1ZTAzZjEyNzI3MWEzMzY0NmNlMTc3ZjFhYTFmZDNh)
DODGE
DODGE
P4B528-ISAF-415RE MOD; 138725
DODGE DODGE
Description
P4B528-ISAF-415RE MOD PB RLR BEARING ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.63" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
138725
BDI #
24629059
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-ISAF-415RE-MOD;-138725/p/24629059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
81
EAN
0782477646829
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.63" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
17.38 Inch | 441.45Millimeter
Length Thru Bore
5.98 Inch | 151.892 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Minimum
15.63 Inch | 397Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh