

DODGE
DODGE
P4B532-TAF-507R
DODGE DODGE
Description
P4B532-TAF-507R; 023584 ; PILLOW BLK ROLLER BRG 5-7/16" BORE
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-5/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023584
BDI #
241063

Details
7981.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B532-TAF-507R/p/241063
Your Price
$ 7,981.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
135.9
EAN
0782475761760
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-507R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B532-TAF-507R
Manufacturer Internal Number
023584
Weight / LBS
300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 17-5/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
17.625 Inch | 447.675Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh