https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
INA
INA
PASE40-XL-N
INA INA
Description
PASE40-XL-N PILLOW BLOCK BRG ; 40MM BORE 49.2MM
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PASE40-XL-N
BDI #
1176394
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PASE40-XL-N/p/1176394
Your Price
$ 151.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.84
EAN
4012802838541
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRAE40NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASE40N
Weight / LBS
4.631
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.787 Inch | 147Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Bolt Spacing Minimum
4.921 Inch | 125Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

