BROWNING
BROWNING
PBE920FX 4 1/2
BROWNING BROWNING
Description
PBE920FX 4 1/2 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-1/4" Minimum Bolt Spacing; 13-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
730057
BDI #
310622
Details
4038.1704807900005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PBE920FX-4-1-2/p/310622
Your Price
$ 4,038.17 / each
$ 5,090.90 / each BDIExpress
$ 5,090.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
38.84
EAN
0662289496846
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PBE920FX 4 1/2
Manufacturer Internal Number
730057
Weight / LBS
85.55
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-1/4" Minimum Bolt Spacing; 13-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing Maximum
13.875 Inch | 352.425Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
11.25 Inch | 285.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh