BROWNING
BROWNING
PBE920FX5
BROWNING BROWNING
Description
PBE920FX5 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
730059
BDI #
310627
Details
6638.96106425
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PBE920FX5/p/310627
Your Price
$ 6,638.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
57.062
EAN
0662289636761
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PBE920FX5
Manufacturer Internal Number
730059
Weight / LBS
125.8
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
5 Inch | 127 Millimeter
Bolt Spacing Maximum
15.875 Inch | 403.225Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Minimum
13 Inch | 330.2Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh