Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PLB66160FR https://www.bdiexpress.com/medias/INDREXXXTXXX-PLB6839FR02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MjR8aW1hZ2UvanBlZ3xhR1ExTDJnMFpDOHhNRE0wTXpFNU9EWXlNVGN5Tmk5SlRrUlNSVmhZV0ZSWVdGaGZVRXhDTmpnek9VWlNNREpmTXpBd2VETXdNQzVxY0djfGFlZTkxNWIzODUyOWNjMjM5MjIxMGU0OTliNzU0N2NhMjAzZTFjMTZjZDgxNzM3Y2RiZDJhZDg3NjJhNDZmZWM
26250658 Pillow Block Bearings 

LINKBELT LINKBELT

PLB66160FR

Description

PLB66160FR PILLOW BLOCK ROLLER BEARING, 10" (SMARTCATALOG)

Pillow Block Bearing; 4 Bolt Pillow Block; 254MM Bore; 240MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

10424614

BDI #
26250658

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30312.89475787 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30,312.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINKBELT
Minimum Buy Quantity
1
EAN
662864840972
Weight / US pound
600
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23056LBKC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
600
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 254MM Bore; 240MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Nominal Bolt Center to Center
26.8 Inch | 680.7 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Length Thru Bore
11.75 Inch | 298.45 Millimeter
Bore
10 Inch | 254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh