https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFEQTJMMmcxWlM4eE1EYzJOamd4T0RnMk9USTNPQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NmMzZjFjNDA5ZjE2NTVmMmU3YWU2MTgxYmJhMTdkNmY0MzY2YmYwZDVhNGI0NzUwYWYwZTY1MjJjNDE0YTA2NA
https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFEQTJMMmcxWlM4eE1EYzJOamd4T0RnMk9USTNPQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NmMzZjFjNDA5ZjE2NTVmMmU3YWU2MTgxYmJhMTdkNmY0MzY2YmYwZDVhNGI0NzUwYWYwZTY1MjJjNDE0YTA2NA
INA
INA
PSHE20-XL-N
INA INA
Description
PSHE20-XL-N X-LIFE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
PSHE20-XL-N
BDI #
1412111
Details
192.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PSHE20-XL-N/p/1412111
Your Price
$ 192.61 / each
$ 193.00 / each BDIExpress
$ 193.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.46
EAN
4012802836523
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE20NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PSHE20N
Weight / LBS
1.125
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

