

TIMKEN
TIMKEN
QAPL10A200ST
TIMKEN TIMKEN
Description
QAPL10A200ST SPH RLR BRG HOUSING UNIT ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5.93" Minimum Bolt Spacing; 6.36" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPL10A200ST
BDI #
789379

Details
662.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL10A200ST/p/789379
Your Price
$ 662.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.994
EAN
0883450047180
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAPL10A200ST
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5.93" Minimum Bolt Spacing; 6.36" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Minimum
5.93 Inch | 150.622Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Bolt Spacing Maximum
6.36 Inch | 161.544Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh