Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QB10GD9-1-1/4 https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QB-10-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjd8aW1hZ2UvanBlZ3xhRFE0TDJobE5DOHhNREl5T0RFM016SXdPVFl6TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlFsOHhNRjlIWHpsZk16QXdlRE13TUM1cWNHY3w1MTM2Mjc1MTBhMDUzYWZjYzY5YTgxOGYxZjY2NWZkY2I1MWU1NTg2MGFjMzI5MjkwMDAxODcwYjBkMGNiYWI2
20871875 Pillow Block Bearings 

EDT CORP EDT CORP

QB10GD9-1-1/4

Description

QB10GD9-1-1/4 ; POR

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion

Part #

QB10GD9-1-1/4

BDI #
20871875

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

710.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 710.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.771
EAN
0883450880008
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QBIUD9-1-1/4
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | Black-Green Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Base to Center Height
1.56 Inch | 39.624 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh