https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-AA-1-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhRGN4TDJoaU1TOHhNREl5T0RFeU56RTNNRFU1TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5QlFWOHhYMEZmT1Y4ek1EQjRNekF3TG1wd1p3fDdhMjQ5NzZjZDI0NmE0ODEwZjFhZGFhMjZhZmZiNWJkMmM4NzNjYWY0YWVmZWQ5OTI5YjA4MmM0NmRkNTBkN2M
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-AA-1-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhRGN4TDJoaU1TOHhNREl5T0RFeU56RTNNRFU1TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5QlFWOHhYMEZmT1Y4ek1EQjRNekF3TG1wd1p3fDdhMjQ5NzZjZDI0NmE0ODEwZjFhZGFhMjZhZmZiNWJkMmM4NzNjYWY0YWVmZWQ5OTI5YjA4MmM0NmRkNTBkN2M
EDT CORP
EDT CORP
QF1AB9-9/16
EDT CORP EDT CORP
Description
QF1AB9-9/16 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 1.311" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 3-1/4" Minimum Bolt Spacing; 4.38" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AB9-9/16
BDI #
20874305
Details
1024.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AB9-9-16/p/20874305
Your Price
$ 1,024.85 / each
$ 1,025.00 / each BDIExpress
$ 1,025.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.952
EAN
0883450875738
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
QFIUB9-9/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 1.311" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 3-1/4" Minimum Bolt Spacing; 4.38" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.484 Inch | 37.694 Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Bolt Spacing Maximum
4.38 Inch | 111.252Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

