

EDT CORP
EDT CORP
QF1PD7-19-LKHTE
EDT CORP EDT CORP
Description
QF1PD7-19-LKHTE ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Stainless Steel; Expansion
Part #
QF1PD7-19-LKHTE
BDI #
22529754

Details
1004.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1PD7-19-LKHTE/p/22529754
Your Price
$ 1,004.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450516839
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUD7-19-LK-HTE
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish | High Temperature
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Stainless Steel; Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.819 Inch | 46.2 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh