EDT CORP
EDT CORP
QF9AB-T7T-12-T
EDT CORP EDT CORP
Description
QF9AB-T7T-12-T PILLOW BLOCK BEARING ; TAPPED BASE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF9AB-T7T-12-T
BDI #
20883275
Details
2793.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF9AB-T7T-12-T/p/20883275
Your Price
$ 2,793.36 / each
$ 2,794.00 / each BDIExpress
$ 2,794.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.726
EAN
0883450923859
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Split Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
QFIUBT-12
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Round Insert | With Split Locking Sleeve | Black Insert Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


