https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-QB-9-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzN8aW1hZ2UvanBlZ3xhRGxrTDJnMllTOHhNREl5T0RFM05qYzBPRFUzTkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsOVJRbDg1WDBGZk9WOHpNREI0TXpBd0xtcHdad3xmZTk0N2Q2NGZjM2JlMGFhMzk0Y2M0ZjUxMjYzNmFhNjAzMzE3OWQ3Yjc5ZDA3ZTc2MGJkOTk2NjI5NGIxNDll
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-QB-9-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzN8aW1hZ2UvanBlZ3xhRGxrTDJnMllTOHhNREl5T0RFM05qYzBPRFUzTkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsOVJRbDg1WDBGZk9WOHpNREI0TXpBd0xtcHdad3xmZTk0N2Q2NGZjM2JlMGFhMzk0Y2M0ZjUxMjYzNmFhNjAzMzE3OWQ3Yjc5ZDA3ZTc2MGJkOTk2NjI5NGIxNDll
EDT CORP
EDT CORP
QF9AJ9-2-5/16
EDT CORP EDT CORP
Description
QF9AJ9-2-5/16 PILLOW BLOCK BEARING ; TAPPED BASE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2-5/16" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF9AJ9-2-5/16
BDI #
20873573
Details
4719.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF9AJ9-2-5-16/p/20873573
Your Price
$ 4,719.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.261
EAN
0883450876964
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUJ9-2-5/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2-5/16" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
4.3 Inch | 109.2 Millimeter
Length Thru Bore
2.734 Inch | 69.444 Millimeter
Actual Bolt Center to Center
4.3 Inch | 109.2Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

