Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QFT14E8T-56T https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhRGRtTDJnNVlpOHhNVEEzTURJeU9EVXlPVEU0TWk5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3xkMGVkYmQ2M2ViYmYwYmQzNDM4OTE2N2Q0NWUwOGQ3YmY0MjExMzNjMjg2N2VmODc4ZTUxYmEwMzI1Yjg1NDlj
20866825 Pillow Block Bearings 

EDT CORP EDT CORP

QFT14E8T-56T

Description

QFT14E8T-56T PILLOW BLOCK BEARING ; SPLIT COLLAR

Pillow Block Bearing; 4 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 10.56" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

QFT14E8T-56T

BDI #
20866825

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17742.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17,742.78 / each
$ 17,743.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.955
EAN
0883450939867
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Set Screw Split Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
Not Available
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Sphere Insert | Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
44
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 10.56" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
10.56 Inch | 268.224Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Bolt Spacing Maximum
11.5 Inch | 292.1Millimeter
Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh