Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QFT1E4T-32 https://www.bdiexpress.com/medias/missing-product-en-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDd8aW1hZ2UvanBlZ3xhRGRtTDJnNVlpOHhNVEEzTURJeU9EVXlPVEU0TWk5dGFYTnphVzVuWDNCeWIyUjFZM1JmWlc1Zk16QXdlRE13TUM1cWNHY3xkMGVkYmQ2M2ViYmYwYmQzNDM4OTE2N2Q0NWUwOGQ3YmY0MjExMzNjMjg2N2VmODc4ZTUxYmEwMzI1Yjg1NDlj
20866807 Pillow Block Bearings 

EDT CORP EDT CORP

QFT1E4T-32

Description

QFT1E4T-32 PILLOW BLOCK BEARING ; SPLIT COLLAR

Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

QFT1E4T-32

BDI #
20866807

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7594.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,594.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.036
EAN
0883450939737
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Flange Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Sphere Insert | Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
8.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.31" Minimum Bolt Spacing; 7.19" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Bolt Spacing Minimum
6.31 Inch | 160.274Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Maximum
7.19 Inch | 182.626Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh