TIMKEN
TIMKEN
QMPF34J170SM
TIMKEN TIMKEN
Description
QMPF34J170SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 190MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPF34J170SM
BDI #
763203
Details
12155.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF34J170SM/p/763203
Your Price
$ 12,155.03 / each
$ 12,156.00 / each BDIExpress
$ 12,156.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
170.25
EAN
0883450156035
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23234
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
375
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 190MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
20.875 Inch | 530.225Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Bolt Spacing Maximum
23.625 Inch | 600.075Millimeter
Bore
6.693 Inch | 170 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


