Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVPK22V315SB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
768568 Pillow Block Bearings 

TIMKEN TIMKEN

QVPK22V315SB

Description

QVPK22V315SB PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVPK22V315SB

BDI #
768568

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4986.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4,986.23 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.958
EAN
0883450240697
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPK22V315SB
Weight / LBS
77
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
5.75 Inch | 146.1 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh