TIMKEN
TIMKEN
QVVSN12V055SEM
TIMKEN TIMKEN
Description
QVVSN12V055SEM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 183MM Minimum Bolt Spacing; 216MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVSN12V055SEM
BDI #
757733
Details
946.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN12V055SEM/p/757733
Your Price
$ 946.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.804
EAN
0883450087742
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22212
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
29
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 183MM Minimum Bolt Spacing; 216MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Bolt Spacing Maximum
8.504 Inch | 216Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
4.016 Inch | 102 Millimeter
Bolt Spacing Minimum
7.205 Inch | 183Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


