Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPB 303-2 https://www.bdiexpress.com/medias/INDMORPBXXXX-RPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Njh8aW1hZ2UvanBlZ3xhRFE1TDJnd09DODVOamMwTkRJeE56TXhNelU0TG1wd1p3fDIzZDA2NDJjMzc4YjM1ZTUyNzQ5Yjc4N2NkZmUwZGY0YWIxY2E4ZWIyNmMzMzZmN2VkMTMwYjdlNjA1ZGZjOGU
351712 Pillow Block Bearings 

SEALMASTER SEALMASTER

RPB 303-2

Description

RPB 303-2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10.12" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

550223

BDI #
351712

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2542.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,542.51 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.424
EAN
0662288480099
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-303
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 303-2
Manufacturer Internal Number
550223
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 10.12" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5 Inch | 127 Millimeter
Bolt Spacing Maximum
11.25 Inch | 285.75Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Bolt Spacing Minimum
10.12 Inch | 257.048Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh