

SKF
SKF
SAF 218
SKF SKF
Description
SAF 218 PILLOW BLOCK HSG
Pillow Block Bearing Housing; 2 Bolt; Split Type; 90MM Inside Diameter; Cast Iron Material; 10-3/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size
Part #
SAF 218
BDI #
1266372

Details
894.7507
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-218/p/1266372
Your Price
$ 894.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
15.71
EAN
7316576668340
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
2 Bolt; Split Type; 90MM Inside Diameter; Cast Iron Material; 10-3/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size
Long Description
Pillow Block Bearing Housing; 2 Bolt; Split Type; 90MM Inside Diameter; Cast Iron Material; 10-3/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size