MIETHER BEARING
MIETHER BEARING
SAF 22215
MIETHER BEARING MIETHER BEARING
Description
SAF 22215 PILLOW BLOCK HOUSING ; POR NON RETURNABLE CAST IRON 2-BOLT BASE
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 219.075MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
ST22215-1
BDI #
658118
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22215/p/658118
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.608
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.standard-miether.com
Manufacturer Internal Number
14114
Weight / LBS
60
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 219.075MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Length Thru Bore
4.75 Inch | 120.65 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


