https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22218-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDN8aW1hZ2UvanBlZ3xhRE01TDJobFl5OHhNRFV3TnpRMU16TTVPVEEzTUM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwOTY4NGJiZjU0MDUzMmQzZGU3OGE3NTNlNGEyMmFmZDg5NTFkODUyZmVmODQyNTFjMDdiNjU5ZGZlNGQyOTNh
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22218-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDN8aW1hZ2UvanBlZ3xhRE01TDJobFl5OHhNRFV3TnpRMU16TTVPVEEzTUM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwOTY4NGJiZjU0MDUzMmQzZGU3OGE3NTNlNGEyMmFmZDg5NTFkODUyZmVmODQyNTFjMDdiNjU5ZGZlNGQyOTNh
SKF
SKF
SAF 22218
SKF SKF
Description
SAF 22218 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 101.6MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 260.35MM Minimum Bolt Spacing; 298.45MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22218
BDI #
1266377
Details
1728.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22218/p/1266377
Your Price
$ 1,728.34 / each
$ 1,729.00 / each BDIExpress
$ 1,729.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.766
EAN
7316576668425
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22218
Weight / LBS
44
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 101.6MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 260.35MM Minimum Bolt Spacing; 298.45MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
10.25 Inch | 260.35Millimeter
Bore
3.543 Inch | 90 Millimeter
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Bolt Spacing Maximum
11.75 Inch | 298.45Millimeter
Length Thru Bore
5.875 Inch | 149.225 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

