https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
TIMKEN
TIMKEN
SAF 22232
TIMKEN TIMKEN
Description
SAF 22232 SPLIT PB BRG ASSY
Pillow Block Bearing; 4 Bolt Pillow Block; 6.299" Bore; 6.69" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22232
BDI #
1372055
Details
7130.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22232/p/1372055
Your Price
$ 7,130.69 / each
$ 7,131.00 / each BDIExpress
$ 7,131.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
95.34
EAN
0087796075214
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22232
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22232
Weight / LBS
210
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6.299" Bore; 6.69" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Bore
6.299 Inch | 160 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

