

TIMKEN
TIMKEN
SAF 22332
TIMKEN TIMKEN
Description
SAF 22332 ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 6.299" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22332
BDI #
1372070

Details
12106.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22332/p/1372070
Your Price
$ 12,106.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
183.87
EAN
0087796075238
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22332
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22332
Weight / LBS
405
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6.299" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
10.75 Inch | 273.05 Millimeter
Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh