https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-2BOLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyOTR8aW1hZ2UvanBlZ3xhRFZsTDJnNVlTOHhNRFF6TXpnMU1UazBPVEE0Tmk5SlRrUlVTVTFRUWxoWVdGaGZVMEZHWHpKQ1QweFVYek13TUhnek1EQXVhbkJufGFmMTM4NDllZjA2ZTIyNTYyYTRlOTc1NTExYjg2ZGM1ZTgzNzc1NGU0ZTMwNjk1NWY3MzU2MDVlMTg0YTM4Mzc
https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-2BOLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyOTR8aW1hZ2UvanBlZ3xhRFZsTDJnNVlTOHhNRFF6TXpnMU1UazBPVEE0Tmk5SlRrUlVTVTFRUWxoWVdGaGZVMEZHWHpKQ1QweFVYek13TUhnek1EQXVhbkJufGFmMTM4NDllZjA2ZTIyNTYyYTRlOTc1NTExYjg2ZGM1ZTgzNzc1NGU0ZTMwNjk1NWY3MzU2MDVlMTg0YTM4Mzc
TIMKEN
TIMKEN
SAF 22513 X 2 1/8
TIMKEN TIMKEN
Description
SAF 22513 X 2 1/8 SPLIT PB HOUSING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/8" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22513 X 2 1/8
BDI #
1372087
Details
927.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22513-X-2-1-8/p/1372087
Your Price
$ 927.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.845
EAN
0087796305786
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22213K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22513 X 2 1/8
Weight / LBS
19.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/8" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.125 Inch | 53.975 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Bolt Spacing Minimum
8.125 Inch | 206.375Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Length Thru Bore
4.313 Inch | 109.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


