https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22532-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhRFE0TDJoaU5pOHhNRFExT0RZMk1qSTNNekExTkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5UTXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5NThjMjUzYzQwZTA5N2UyNmZmZjlkNTExY2E3NGE3NmNhZDg4NGE0ODA1MjZlYTA0ZjgzYjIzOTA5MTNkY2Jl
SKF
SKF
SAF 22532/C3
SKF SKF
Description
SAF 22532/C3 PILLOW BLOCK HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22532/C3
BDI #
1266433
Details
6424.470310340001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22532-C3/p/1266433
Your Price
$ 6,424.47 / each
$ 7,755.25 / each BDIExpress
$ 7,755.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
96.2
EAN
7316576669132
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22232 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22532/C3
Weight / LBS
212
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh