https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
TIMKEN
TIMKEN
SAFS 22238
TIMKEN TIMKEN
Description
SAFS 22238 SRB PILLOW BLOCK ASSY ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 7.48" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SAFS 22238
BDI #
1372430
Details
21354.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-22238/p/1372430
Your Price
$ 21,354.99 / each
$ 21,355.00 / each BDIExpress
$ 21,355.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
158.9
EAN
0087796075894
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22238
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAFS 22238
Weight / LBS
350
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7.48" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Length Thru Bore
10.75 Inch | 273.05 Millimeter
Bore
7.48 Inch | 190 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

