https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFHVTVMMmcwTmk4eE1EYzJOemcyTlRJeE56QTFOQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwM2YzMzVlYjZjNmIzYTE0NzY5YTkyYjU5YjZkMmIzYzUxYzc3ZDMyY2YyNDNmZjhjY2U5YjU2YzNjYzU1OTQw
https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFHVTVMMmcwTmk4eE1EYzJOemcyTlRJeE56QTFOQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwM2YzMzVlYjZjNmIzYTE0NzY5YTkyYjU5YjZkMmIzYzUxYzc3ZDMyY2YyNDNmZjhjY2U5YjU2YzNjYzU1OTQw
TIMKEN
TIMKEN
SAS1 1/2
TIMKEN TIMKEN
Description
SAS1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAS1 1/2
BDI #
1372536
Details
140.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAS1-1-2/p/1372536
Your Price
$ 140.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.782
EAN
0087796059719
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GYA108RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAS 1 1/2
Weight / LBS
4.08
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.547 Inch | 39.3 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.2Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

