Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL60 https://www.bdiexpress.com/medias/INDRHPPBXXXX-SL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzF8aW1hZ2UvanBlZ3xhREF5TDJoa1lTODVPREExTlRneU9Ua3hNemt3TDBsT1JGSklVRkJDV0ZoWVdGOVRURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZGZlNGNkYWIxYmYwY2Y5NzM4OWIyZGY1MTgwMDJhODk0MTE5YzI2NWVlM2Q2ZGEyNTM1ZTExMGQ0NWQwY2I4Zg
1194208 Pillow Block Bearings 

RHP BEARING RHP BEARING

SL60

Description

SL60 PILLOW BLOCK MOUNTED UNIT ; 60MM BOREX240MM ODX68MM W

Pillow Block Bearing; 2 Bolt Pillow Block; 2.362" Bore; 2.687" Base to Center Height; Set Screw Mount; Ball Bearing; 6.929" Minimum Bolt Spacing; 7.913" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion

Part #

SL60

BDI #
1194208

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

664.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 664.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.45
EAN
0747023032815
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 2.362" Bore; 2.687" Base to Center Height; Set Screw Mount; Ball Bearing; 6.929" Minimum Bolt Spacing; 7.913" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2.362" Bore; 2.687" Base to Center Height; Set Screw Mount; Ball Bearing; 6.929" Minimum Bolt Spacing; 7.913" Maximum Bolt Spacing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion