BDI APPROVED BEARING
BDI APPROVED BEARING
SN 314
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING SN 314
Pillow Block Bearing Housing; 320 MM Length X 90 MM Width X 185 MM Height; Cast Iron; Split Bearing
制造商部件号
SN 314
BDI部件号
1475880
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SN-314/p/1475880
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 2 |
BDI- 匈牙利 | 2 |
BDI- 罗马尼亚 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing Pillow Block
产品明细
Pillow Block Bearing Housing
产品规格
320 MM Length X 90 MM Width X 185 MM Height; Cast Iron; Split Bearing
详细描述
Pillow Block Bearing Housing; 320 MM Length X 90 MM Width X 185 MM Height; Cast Iron; Split Bearing