Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN-513 https://www.bdiexpress.com/medias/INDXXX-PBH-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzJ8aW1hZ2UvanBlZ3xhRFZsTDJoaFppODVPREExTlRnNE9ESTBNRGswTDBsT1JGaFlXRjlRUWtoZlUxQk1WRjh6TURCNE16QXdMbXB3Wnd8ZDY2MGZiNTY4M2Q2YjE4NDZiNTNlMWQ0NzcyNWQzY2FkYjVmYjM5ZTVhY2JlM2VhOThjMWJlZmFjM2NhMDFmYw
209562 Pillow Block Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

SN-513

Description

SN-513 PILLOW BLOCK HOUSING

Pillow Block Bearing Housing; 275 MM Length X 110 MM Width X 150 MM Height; Split Bearing

Part #

SN-513

BDI #
209562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

395.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 395.46 / each
$ 407.32 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
5.64
EAN
0644075096287
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://consbrgs.com
Product Detail
Pillow Block Bearing Housing
Product Specification
275 MM Length X 110 MM Width X 150 MM Height; Split Bearing
Long Description
Pillow Block Bearing Housing; 275 MM Length X 110 MM Width X 150 MM Height; Split Bearing