https://www.bdiexpress.com/medias/INDTIMTBPBXX-TBY-BL-THRM-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODd8aW1hZ2UvanBlZ3xhRGswTDJoa01pOHhNRGd3T0RreE5qVTNOREl6T0M5SlRrUlVTVTFVUWxCQ1dGaGZWRUpaWDBKTVgxUklVazFmVWt4VlFsOHpNREI0TXpBd0xtcHdad3xjZjczMTcyMTQ1ZTkwYzk1NWU1M2ViNjYyYjUwZTU2YzliNjE2MjY2ZmM4NTdmMWY2NDhiZDIwY2YyNTFiYzM5
https://www.bdiexpress.com/medias/INDTIMTBPBXX-TBY-BL-THRM-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODd8aW1hZ2UvanBlZ3xhRGswTDJoa01pOHhNRGd3T0RreE5qVTNOREl6T0M5SlRrUlVTVTFVUWxCQ1dGaGZWRUpaWDBKTVgxUklVazFmVWt4VlFsOHpNREI0TXpBd0xtcHdad3xjZjczMTcyMTQ1ZTkwYzk1NWU1M2ViNjYyYjUwZTU2YzliNjE2MjY2ZmM4NTdmMWY2NDhiZDIwY2YyNTFiYzM5
TIMKEN
TIMKEN
SUCBTBY209/F
TIMKEN TIMKEN
Description
SUCBTBY209/F TAPPED BASE BRG UNIT ; U SERIES THERMOSET B OR G ASSY
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
SUCBTBY209/F
BDI #
23243747
Details
641.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCBTBY209-F/p/23243747
Your Price
$ 641.69 / each
$ 642.00 / each BDIExpress
$ 642.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.82
EAN
0883450747288
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SUC209/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

