https://www.bdiexpress.com/medias/INDXXXPBXXXX-SUCTP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzB8aW1hZ2UvanBlZ3xhRGxsTDJoak5pODVPREExTlRnek5qYzVOVEU0TDBsT1JGaFlXRkJDV0ZoWVdGOVRWVU5VVUY4eVFreFVYek13TUhnek1EQXVhbkJufDNiMWI5ODRjYmZiMDFmMGE3ZDNjMjdhOTExMzdlY2YwOWVmNjRhNDQ4YjIwMTFkZWZiMDlmNGQ1MzZhNzgxYjE
https://www.bdiexpress.com/medias/INDXXXPBXXXX-SUCTP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzB8aW1hZ2UvanBlZ3xhRGxsTDJoak5pODVPREExTlRnek5qYzVOVEU0TDBsT1JGaFlXRkJDV0ZoWVdGOVRWVU5VVUY4eVFreFVYek13TUhnek1EQXVhbkJufDNiMWI5ODRjYmZiMDFmMGE3ZDNjMjdhOTExMzdlY2YwOWVmNjRhNDQ4YjIwMTFkZWZiMDlmNGQ1MzZhNzgxYjE
EBC
EBC
SUCTP205-16 FM222
EBC EBC
Description
SUCTP205-16 FM222 PILLOW BLOCK BEARING ; 2 BOLT 1" ID STAINLESS STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
SUCTP205-16 FM222
BDI #
21489025
Details
88.83
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCTP205-16-FM222/p/21489025
Your Price
$ 88.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.36
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


