Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCTP205-16 https://www.bdiexpress.com/medias/MFRNSKPBXXXX-SUCTP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhRFZtTDJnMk15OHhNRGcyTURJd09ERTVNelUyTmk5TlJsSk9VMHRRUWxoWVdGaGZVMVZEVkZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NGRkYWYxYmNiMTk0NjkzOGNhZjJlMmZiYThiYjYwMTEwNGZkZDc3ZDYxYjQ3MmQ2NDQyY2I4YWRhZTExYzkyNw
21853600 Pillow Block Bearings 

NSK NSK

SUCTP205-16

Description

SUCTP205-16 PILLOW BLOCK BEARING UNIT ; 2-BOLT 1" BORE PBT WHT THERMOPLASTIC

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

SUCTP205-16

BDI #
21853600

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

188.64450000000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 188.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1
EAN
0029176873942
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SUC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.20462
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh