https://www.bdiexpress.com/medias/INDPTIPBXXXX-SWG-EC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2OHxpbWFnZS9qcGVnfGFHTTJMMmd4WXk4eE1EYzJPVEV4TURRd01UQTFOQzlKVGtSUVZFbFFRbGhZV0ZoZlUxZEhYMFZEWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZWE4NDI5ODc2M2NmMmY3MWY1NzQ2MzMyMGZjZjk3YWU3ZjZjMDQ3YWJmNzM5NmE0MTA1NDg2NjAyMjFkN2E5Yw
https://www.bdiexpress.com/medias/INDPTIPBXXXX-SWG-EC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2OHxpbWFnZS9qcGVnfGFHTTJMMmd4WXk4eE1EYzJPVEV4TURRd01UQTFOQzlKVGtSUVZFbFFRbGhZV0ZoZlUxZEhYMFZEWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZWE4NDI5ODc2M2NmMmY3MWY1NzQ2MzMyMGZjZjk3YWU3ZjZjMDQ3YWJmNzM5NmE0MTA1NDg2NjAyMjFkN2E5Yw
PT INTERNATIONAL
PT INTERNATIONAL
SWG203-11
PT INTERNATIONAL PT INTERNATIONAL
Description
SWG203-11 TAP BASE PILLOW BLOCK BEARING ; 11/16" BORE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101025865
BDI #
18132460
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SWG203-11/p/18132460
Your Price
$ 44.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.59
EAN
0800675140014
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
SA203-11
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.32277
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 11/16" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.188 Inch | 30.2 Millimeter
Nominal Bolt Center to Center
1.9 Inch | 48.3 Millimeter
Actual Bolt Center to Center
1.9 Inch | 48.3Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Length Thru Bore
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

