https://www.bdiexpress.com/medias/INDDODPBXXXX-TBDL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NjR8aW1hZ2UvanBlZ3xhRFV4TDJnNVpDOHhNRFF5TWpRM09EY3dNRFUzTkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpFVEY4eVFreFVYek13TUhnek1EQXVhbkJufGQ0OGFkMGE1ODU1ODBiMGQyZTI4YmI1MTE2MTlkYTYyZTViNTg3NzZkYjUyNGZhNzdjYjA1Zjc1ODE3NGE1Njg
DODGE
DODGE
TB-DL-100
DODGE DODGE
Description
TB-DL-100 PILLOW BLK BALL BRG ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
128744
BDI #
260048
Details
166.87998808000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-DL-100/p/260048
Your Price
$ 166.88 / each
$ 250.00 / each BDIExpress
$ 250.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.803
EAN
0782475890606
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-100
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TB-DL-100
Manufacturer Internal Number
128744
Weight / LBS
1.9
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh