![TB-SCEZ-107-SHSS](/medias/INDDODPBXXXX-TBSCEZ-2BLT-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NjF8aW1hZ2UvanBlZ3xhR001TDJnME55OHhNRFF5TWpRNU1EZzVNREkzTUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpUUTBWYVh6SkNURlJmVTFOZk16QXdlRE13TUM1cWNHY3xkNTRlNGQwODNkY2M0YmEyOTI0YzIzNjY2ZTk0MDJmNjRkNzE1ZmM1NWI3ZDIxNzIyYmNiYTFiMzczZjVmYTFj)
![TB-SCEZ-107-SHSS](/medias/INDDODPBXXXX-TBSCEZ-2BLT-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2NjF8aW1hZ2UvanBlZ3xhR001TDJnME55OHhNRFF5TWpRNU1EZzVNREkzTUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpUUTBWYVh6SkNURlJmVTFOZk16QXdlRE13TUM1cWNHY3xkNTRlNGQwODNkY2M0YmEyOTI0YzIzNjY2ZTk0MDJmNjRkNzE1ZmM1NWI3ZDIxNzIyYmNiYTFiMzczZjVmYTFj)
DODGE
DODGE
TB-SCEZ-107-SHSS
DODGE DODGE
Description
TB-SCEZ-107-SHSS PILLOW BLK BALL BRG ; ULTRA KLEEN TAPPED BASE 1-7/16" BORE SS
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
136789
BDI #
262095
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
443.40150679000004
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCEZ-107-SHSS/p/262095
Your Price
$ 443.40 / each
$ 621.00 / each BDIExpress
$ 621.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.588
EAN
0782476478698
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-107-SS
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.55
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh