

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TPB5BB 2-7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TPB5BB 2-7/16 PB BALL BEARING ; 2-7/16" BORE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
TPB5BB 2-7/16
BDI #
23906751

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TPB5BB-2-7-16/p/23906751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion