https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjd8aW1hZ2UvanBlZ3xhRGc1TDJnM015OHhNREUwTWpFNE1EWXdOVGs0TWk5SlRrUllXRmhRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YWM3ODBiYTViNTM2MmUxOWYzMzYwZDFkMjNmZGU2ZjQ4ZTk1NmFlN2JjMzcxNGEyZDg5NzgxMTNjNjdmZjEzNA
https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjd8aW1hZ2UvanBlZ3xhRGc1TDJnM015OHhNREUwTWpFNE1EWXdOVGs0TWk5SlRrUllXRmhRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8YWM3ODBiYTViNTM2MmUxOWYzMzYwZDFkMjNmZGU2ZjQ4ZTk1NmFlN2JjMzcxNGEyZDg5NzgxMTNjNjdmZjEzNA
TRITAN
TRITAN
UCP210-32
TRITAN TRITAN
Description
UCP210-32 PILLOW BLOCK BEARING ; 2IN BORE 2-1/4IN BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101100488
BDI #
21436267
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP210-32/p/21436267
Your Price
$ 84.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.08
EAN
0888569055101
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC210-32
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
7.11
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
6.3 Inch | 160Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

