PT INTERNATIONAL
PT INTERNATIONAL
UCP326-130MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UCP326-130MM PILLOW BLOCK BEARING ; 130MM BORE HVY DTY
Pillow Block Bearing; 2 Bolt Pillow Block; 130MM Bore; 180MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101028606
BDI #
18133788

Details
3813.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP326-130MM/p/18133788
Your Price
$ 3,813.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.948
EAN
0800675272562
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UC326-130MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
165.3467
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 130MM Bore; 180MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.118 Inch | 130 Millimeter
Actual Bolt Center to Center
18.9 Inch | 480Millimeter
Nominal Bolt Center to Center
18.9 Inch | 480.1 Millimeter
Length Thru Bore
5.315 Inch | 135 Millimeter
Base to Center Height
7.09 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh