Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCPA205-25M-SS-OEC https://www.bdiexpress.com/medias/INDVGEPBXXXX-UCPA-OPEN-BLK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxMnxpbWFnZS9qcGVnfGFESXpMMmd5Tmk4eE1EYzNNRFF5TURNek5EWXlNaTlKVGtSV1IwVlFRbGhZV0ZoZlZVTlFRVjlQVUVWT1gwSk1TMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDg2MzgwYWFlYTQ2NmMzYjZiZWQwZTk4MThmNjZiOGQ3ZTM3ZjI5YTQxZTE4OTg2ZWVhZWRkNDg0NzEyOTIzZg
340410 Pillow Block Bearings 

SYSTEM PLAST SYSTEM PLAST

UCPA205-25M-SS-OEC

Description

UCPA205-25M-SS-OEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion

Part #

58205AR/SS

BDI #
340410

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

227.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 227.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.39
EAN
0726166305086
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS205
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Insert | Black Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
58205AR/SS
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Actual Bolt Center to Center
2 Inch | 52Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.077 Inch | 27.35 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh