AMI BEARINGS
AMI BEARINGS
UCPEU307
AMI BEARINGS AMI BEARINGS
Description
UCPEU307 PILLOW BLOCK BEARING ; 35MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 171MM Minimum Bolt Spacing; 203MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
UCPEU307
BDI #
115475

Details
434.9587
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPEU307/p/115475
Your Price
$ 434.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.64
EAN
0808250287505
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC307
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPEU307
Weight / LBS
7.82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 171MM Minimum Bolt Spacing; 203MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bolt Spacing Minimum
6.732 Inch | 171Millimeter
Base to Center Height
2.374 Inch | 60.3 Millimeter
Bolt Spacing Maximum
7.992 Inch | 203Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh