TRITAN
TRITAN
UCPSS207-22SS
TRITAN TRITAN
Description
UCPSS207-22SS PILLOW BLOCK BEARING ; MDM DUTY WD INNER RING INSERT SS 12EA/PK
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-29/32" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
2101101318
BDI #
22363754
Details
344.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPSS207-22SS/p/22363754
Your Price
$ 344.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.97
EAN
0888569054128
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
SSUC207-22
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
3.174
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-29/32" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Base to Center Height
1.906 Inch | 48.412 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


